We are closed from Monday, Dec 23rd and will reopen on Monday, Jan 6th. Any orders received during this time will be processed in the New Year.
Get it by Dec 18, Wednesday
Payment
Delivery
Item | Chemical Resistant Gloves |
---|---|
Color | Black |
Cuff | Rolled Bead |
Finish | Smooth |
Length | 11" |
Liner Material | Sanitized Interior |
---|---|
Material | Rubber |
Size | 11 |
Supported/unsupported | Unsupported |
Thickness | 13mil. |
Height (cm) | 0.76 |
---|---|
Length (cm) | 29.21 |
Width (cm) | 16 |
HS Code | 4015191050 |
Country Of Origin | US |
---|---|
Weight (kg) | 0.07 |
UPC | 821812007731 |