-
Select Country
-
NewAsk ChatMRO
Don't know what you want??
Just Ask ChatMRO
No brand or part number needed.
Get it by Jun 29, Monday
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
Delivery
| Item | Cut Resistant Gloves |
|---|---|
| Abrasion Resistant | No |
| Back Material | Stainless Steel |
| Coating | Stainless Steel Mesh |
| Coating Material | Stainless Steel Mesh |
| Color | Silver |
| Color Coding System | Yes |
| Cuff Color | Brown |
| Cuff Material | Stainless Steel |
| Cut Resistant | Yes |
| Fda Compliant | No |
| Finger Material | Stainless Steel Mesh |
| Finger Style | Full Finger |
| Glove Hand Style | Ambidextrous |
|---|---|
| Glove Material | Stainless Steel |
| Hand | Ambidextrous |
| Lg Type | Extended Wrist |
| Palm Material | Stainless Steel Mesh |
| Puncture Resistant | Yes |
| Series | NIROFLEX2000 |
| Size | 2XS |
| Size-numeric | 5 |
| Sold As | Individual |
| Suggested Use Environment | Food Processing |
| standard | USDA, EN-1082, CE, ISO 13999-1 |
| Height (cm) | 1.27 |
|---|---|
| Length (cm) | 12.7 |
| Width (cm) | 11.43 |
| HS Code | 7326908588 |
|---|---|
| Country Of Origin | CN |
| Weight (kg) | 0.23 |


