-
Select Country
- Source Now

Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
Delivery
| Item | Basket Strainer |
|---|---|
| Connection Type | NPT |
| Mesh Size | 1/16" |
| Screen Material | Stainless Steel |
|---|---|
| Screen Material Grade | Grade 304 |
| Size | 1/2" |