-
Select Country
- Source Now

Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
Delivery
| Item | Basket Strainer |
|---|---|
| Body Material | Carbon Steel |
| Body Material Grade | Grade ASTM WCB |
| Connection Type | NPT |
| Mesh Size | 1/16" |
|---|---|
| Screen Material | Stainless Steel |
| Screen Material Grade | Grade 304 |
| Size | 3/4" |