MUELLER INDUSTRIES 74-HHH-3H 316SS 2 Check Valve, 2 Inch Size, 316SS, Buna-N, 316SS, Stainless Steel, ASTM A351 CF8M | CY9QXD M6701465

MUELLER INDUSTRIES 74HHH Sure Check Double Disc Check Valves

Item: CY9QXD
Model: 74-HHH-3H 316SS 2
Cross Ref: M6701465
Check Availability
In Stock

Get it by Friday, Nov 20

Spring Material
Size
$ /unit (ex. VAT)
Request Quote

Unlock 30-day payment terms

Business customers can apply for Net 30
No fees, No interest, Fast approval.

Payment

Delivery

  • Specifications

Specifications

Item Check Valve
Body Material Stainless Steel
Body Material Grade Grade ASTM A351 CF8M
Disc Material Stainless Steel
Disc Material Grade Grade 316
Seat Material Buna N
Size 2"
Spring Material Stainless Steel
Spring Material Grade Grade 316
raptor logo

Strictly Necessary Cookies

Always Active

These cookies make our website work. They include logging personal details, like login/sign-up or account data, browser information, images & videos, and shopping cart journey.

In addition, we use optimization cookies to test new features and designs on our website. The information collected helps us improve our website and customers' experience.

Advertising

These cookies are used to understand the performance and relevancy of our adverts, to provide you with personalised adverts on other websites and social media, to track when you have arrived at our site from a recognised third-party affiliate website, and to track if you made a purchase based on the adverts we displayed to you.

Recommendations

These cookies enable us to provide personalised product and content recommendations, to make the browsing experience more relevant to you.

Functionality

These cookies are used to offer customer surveys and feedback, to improve search results, and to allow you to share content from our website on social media.

Analytics

These cookies help us improve our website by collecting and reporting information on how you use it.

*Powered by Raptor Supplies

ChatMRO - Conversational Commerce for Industrial Parts

Find products, send an RFQ or purchase online. All from an AI-powered chat interface!

Chat Now
Stay on Raptor Supplies