-
Select Country
- Source Now
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
Delivery
| Item | Check Valve |
|---|---|
| Body Material | Carbon Steel |
| Body Material Grade | Grade ASTM WCB |
| Seat Material | Buna N |
| Size | 2" |
|---|---|
| Spring Material | Stainless Steel |
| Spring Material Grade | Grade 316 |