-
Select Country
-
NewAsk ChatMRO
Don't know what you want??
Just Ask ChatMRO
No brand or part number needed.

Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
Delivery
| Item | Basket Strainer |
|---|---|
| Body Material | Carbon Steel |
| Body Material Grade | Grade ASTM WCB |
| Connection Type | Flanged |
| Mesh Size | 1/8" |
|---|---|
| Screen Material | Stainless Steel |
| Screen Material Grade | Grade 304 |
| Size | 8" |