-
Select Country
-
NewAsk ChatMRO
Don't know what you want??
Just Ask ChatMRO
No brand or part number needed.

Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
Delivery
| Item | Check Valve |
|---|---|
| Body Material | Cast Iron |
| Body Material Grade | Grade ASTM A126 GR B |
| Disc Material | Bronze |
|---|---|
| Seat Material | EPDM |
| Size | 1/4" |