-
Select Country
-
NewAsk ChatMRO
Don't know what you want??
Just Ask ChatMRO
No brand or part number needed.

Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
Delivery
| Item | Check Valve |
|---|---|
| Body Material | Stainless Steel |
| Body Material Grade | Grade ASTM A351 CF8M |
| Disc Material | Stainless Steel |
| Disc Material Grade | Grade 316 |
|---|---|
| Seat Material | Stainless Steel |
| Seat Material Grade | Grade 316 |
| Size | 2" |