-
Select Country
- Source Now

Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
Delivery
| Item | Check Valve |
|---|---|
| Body Material | Carbon Steel |
| Body Material Grade | Grade ASTM WCB |
| Disc Material | Stainless Steel |
| Disc Material Grade | Grade 316 |
|---|---|
| Seat Material | Stainless Steel |
| Seat Material Grade | Grade 316 |
| Size | 2" |