Get it by Oct 25, Friday
Payment
Delivery
Item | Full Face Respirator |
---|---|
Cartridges Included | No |
Configured For | SCBA |
Connection | Push to Connect SCBA |
Facepiece Material | Hycar Rubber |
---|---|
Head Harness Material | Kevlar Mesh |
Size | S |
Suspension | 5 Point |
MSA Ultra-Elite M7 full-face respirators provide respiratory protection in firefighting, industrial settings, emergency response and chemical handling tasks. They safeguard against toxic gases, vapours and particles.
Height (cm) | 26.92 |
---|---|
Length (cm) | 19.05 |
Width (cm) | 13.46 |
HS Code | 9020006000 |
---|---|
Country Of Origin | US |
Weight (kg) | 0.92 |