MOON AMERICAN Male Dry Hydrants

Item: AD4FLQ
Model: 292-604525
Cross Ref: 41H496
Check Availability
In Stock

Get it by Wednesday, Aug 26

4-1/2" Male Thread
  • 4-1/2" Male Thread
  • 5" Male Thread
  • 6" Male Thread
$726.39
5% off
$690.07 /unit (ex. VAT)
Request Quote

Unlock 30-day payment terms

Business customers can apply for Net 30
No fees, No interest, Fast approval.

Payment

Delivery

  • Specifications
  • Shipping Information

Specifications

Item Dry Hydrant Straight Adapter
Color White, Red
Included Cap
Material Aluminum, PVC
Max. Operating Pressure 100 psi
Max. Pressure 100 psi
Outlet 4-1/2" Male Thread
Outlet Connection Gender Male
Outlet Size 4 1/2"
Overall Length 6"
Product Type Straight Adapter
Size 6"

Shipping Information

Height (cm) 27.18
Length (cm) 32
Width (cm) 24.89
HS Code 3917330000
Country Of Origin US
Weight (kg) 2.88

Certifications