MOON AMERICAN Female Dry Hydrants, With 45 Deg. Elbow

Item: AD4FMK
Model: 298-604525
Cross Ref: 41H515
Check Availability
In Stock

Get it by Friday, Aug 21

4-1/2" Female Swivel
  • 4-1/2" Female Swivel
  • 5" Female Swivel
  • 6" Female Swivel
$1,048.00
5% off
$995.60 /unit (ex. VAT)
Request Quote

Unlock 30-day payment terms

Business customers can apply for Net 30
No fees, No interest, Fast approval.

Payment

Delivery

  • Specifications
  • Shipping Information

Specifications

Item Dry Hydrant 45 Degrees Adapter
Color White, Red
Included Plug
Material Aluminum, PVC
Max. Operating Pressure 100 psi
Max. Pressure 100 psi
Outlet 4-1/2" Female Swivel
Outlet Connection Gender Female
Outlet Connection Type Swivel
Outlet Size 4 1/2"
Overall Length 6"
Product Type 45° Elbow Adapter
Size 6"

Shipping Information

Height (cm) 27.94
Length (cm) 41.66
Width (cm) 37.34
HS Code 3917330000
Country Of Origin US
Weight (kg) 5.6475

Certifications

raptor logo

Strictly Necessary Cookies

Always Active

These cookies make our website work. They include logging personal details, like login/sign-up or account data, browser information, images & videos, and shopping cart journey.

In addition, we use optimization cookies to test new features and designs on our website. The information collected helps us improve our website and customers' experience.

Advertising

These cookies are used to understand the performance and relevancy of our adverts, to provide you with personalised adverts on other websites and social media, to track when you have arrived at our site from a recognised third-party affiliate website, and to track if you made a purchase based on the adverts we displayed to you.

Recommendations

These cookies enable us to provide personalised product and content recommendations, to make the browsing experience more relevant to you.

Functionality

These cookies are used to offer customer surveys and feedback, to improve search results, and to allow you to share content from our website on social media.

Analytics

These cookies help us improve our website by collecting and reporting information on how you use it.

*Powered by Raptor Supplies

ChatMRO - Conversational Commerce for Industrial Parts

Find products, send an RFQ or purchase online. All from an AI-powered chat interface!

Chat Now
Stay on Raptor Supplies