-
Select Country
- Source Now
Get it by Apr 28, Tuesday
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
Delivery
| Item | Dry Hydrant Straight Adapter |
|---|---|
| Color | Red, White |
| Includes | Plug |
| Material | Aluminum, PVC |
| Max. Pressure | 100 psi |
| Maximum Operating Pressure | 100 psi |
| Outlet | 4-1/2" Female Swivel |
| Outlet Connection Gender | Female |
|---|---|
| Outlet Connection Type | Swivel |
| Outlet Size | 4 1/2" |
| Overall Length | 6" |
| Product Type | Straight Adapter |
| Size | 6" |
| standard | ASTM D 2466 |
| Height (cm) | 25.4 |
|---|---|
| Length (cm) | 31.24 |
| Width (cm) | 24.13 |
| HS Code | 3917330000 |
|---|---|
| Country Of Origin | US |
| Weight (kg) | 3.38 |