-
Select Country
- Source Now
Get it by Jan 26, Monday
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
Delivery
| Item | High Visibility Vest |
|---|---|
| Ansi Class | Class 2 |
| Atpv Rating | Not Rated |
| Back Stripe Pattern | X |
| Closure | Hook And Loop |
| Closure Type | Hook And Loop |
| Color | Lime |
| Features | 5 Point Break Away Vest With Left Chest Clear Id 4" x 4" Pocket |
| Fits Chest Size | 36" to 42" |
| Gender | Men |
| Includes Id Window | Yes |
| Length | 27" |
| Material | Polyester |
| Maximum Chest Size | 42" |
| Minimum Chest Size | 36" |
|---|---|
| Number Of Inside Pockets | 0 |
| Number Of Outside Pockets | 1 |
| Number Of Pockets | 1 |
| Number Of Pockets With Closure | 1 |
| Pockets | 1 |
| Reflective Stripe Main Color | Silver |
| Safety Features | Breakaway |
| Safety Vest Style | Standard |
| Size | S/M |
| Stripe Color | Silver |
| Vest Size | S, M |
| Standards | ANSI 107 |
| Height (cm) | 2.54 |
|---|---|
| Length (cm) | 34.54 |
| Width (cm) | 24.13 |
| HS Code | 6117809540 |
|---|---|
| Country Of Origin | CN |
| Weight (kg) | 0.18 |