ML KISHIGO Economy Rainwear Set, Orange

Item: AF3ZJG
Model: RW101-S-M
Cross Ref: 8H371
Check Availability
In Stock

Get it by Wednesday, Aug 26

Size
$232.54
13% off
$202.31 /unit (ex. VAT)
Request Quote

Unlock 30-day payment terms

Business customers can apply for Net 30
No fees, No interest, Fast approval.

Payment

Delivery

  • Specifications
  • Product Details
  • Shipping Information
  • Features

Specifications

Item Rainsuit
Additional Protection Rain Protection
Ankle Type Snap
Ansi Class Class 3
Ansi Type R
Back Stripe Pattern U
Back Type Open
Breathable Fabric Yes
Closure Type Zipper
Color Orange
Coverall Sizing Regular
Cuff Style Snap
Entry Closure Type Zipper
Fabric Weight 4.7 oz.
Features Black Bottom
Fly Closure Zipper
Garment Type 2 Piece Rain Suit With Hooded Jacket And Pants
Gender Unisex
High Visibility Yes
Hood Features Hidden Collar Hood
Hood Style Packable Hood In Collar
Included Hood Yes
Included Lining Yes
Inseam 28"
Insulated For Cold Conditions No
Jacket Length 32"
Lining Material Polyester
Material Polyester, Polyurethane
Max. Chest Size 36"
Max. Waist Size 38"
Min. Chest Size 34"
Min. Waist Size 36"
No. Of Coat Pockets 3
No. Of Pants Pockets 3
No. Of Pieces 2
Pocket Locations Left Chest
Seam Style Sealed
Series RW101 Series
Size S, M
Suit Thickness 6.2 mil.
Will Fit Over Boots Yes

Product Details

Kishigo RW101 Series economy rainwear sets are designed for wearers to stay dry and visible in wet weather conditions. These rainwear sets are used by construction workers, road crews, utility workers, emergency responders and anyone working in inclement weather.

Shipping Information

Height (cm) 1.27
Length (cm) 63.5
Width (cm) 40.64
HS Code 3926209050
Country Of Origin CN
Weight (kg) 1.035

Features

  • Kishigo RW101 Series economy rainwear sets feature a packable hood cleverly hidden in the collar, providing quick and easy access when needed.
  • These rainwear sets have a u-back stripe pattern adorned with reflective tape to ensure enhanced visibility, making them perfect for tasks near fast-moving traffic or low-light conditions.
  • They are equipped with a total of six pockets (3 on the jacket and 3 on the pants) to allow for convenient carrying of essential items during outdoor activities.
  • These sets have snap cuffs and ankle-type snaps to offer a secure and comfortable fit, while the sealed seams provide an extra layer of protection against rain.
  • They include a full-length zipper and adjustable hood, combined with elastic-waist pants.

Certifications

raptor logo

Strictly Necessary Cookies

Always Active

These cookies make our website work. They include logging personal details, like login/sign-up or account data, browser information, images & videos, and shopping cart journey.

In addition, we use optimization cookies to test new features and designs on our website. The information collected helps us improve our website and customers' experience.

Advertising

These cookies are used to understand the performance and relevancy of our adverts, to provide you with personalised adverts on other websites and social media, to track when you have arrived at our site from a recognised third-party affiliate website, and to track if you made a purchase based on the adverts we displayed to you.

Recommendations

These cookies enable us to provide personalised product and content recommendations, to make the browsing experience more relevant to you.

Functionality

These cookies are used to offer customer surveys and feedback, to improve search results, and to allow you to share content from our website on social media.

Analytics

These cookies help us improve our website by collecting and reporting information on how you use it.

*Powered by Raptor Supplies

ChatMRO - Conversational Commerce for Industrial Parts

Find products, send an RFQ or purchase online. All from an AI-powered chat interface!

Chat Now
Stay on Raptor Supplies