ML KISHIGO Economy Rainwear Set, Lime

Item: AF3ZJE
Model: RW100-S-M
Cross Ref: 8H369
Check Availability
In Stock

Get it by Friday, Sep 25

Size
$232.54
13% off
$202.31 /unit (ex. VAT)
Request Quote

Unlock 30-day payment terms

Business customers can apply for Net 30
No fees, No interest, Fast approval.

Payment

Delivery

  • Specifications
  • Product Details
  • Shipping Information
  • Features

Specifications

Item 2-Piece Rainsuit with Hood
Additional Protection Rain Protection
Ankle Type Snap
Ansi Class Class 3
Ansi Type R
Back Stripe Pattern U
Back Type Open
Breathable Fabric Yes
Closure Type Zipper
Color Green, Yellow
Coverall Sizing Regular
Cuff Style Snap
Entry Closure Type Zipper
Fabric Weight 4.7 oz.
Features Black Bottom
Fly Closure Zipper
Garment Type 2 Piece Rain Suit With Hooded Jacket And Pants
Gender Men
High Visibility Yes
Hood Features Hidden Collar Hood
Hood Style Packable Hood In Collar
Included Hood Yes
Included Lining Yes
Inseam 28"
Insulated For Cold Conditions No
Jacket Length 32"
Lining Material Polyester
Material Polyester, Polyurethane
Max. Chest Size 36"
Max. Waist Size 38"
Min. Chest Size 34"
Min. Waist Size 36"
No. Of Coat Pockets 3
No. Of Outside Pockets 3
No. Of Pants Pockets 3
No. Of Pieces 2
Pocket Locations Left Chest
Seam Style Sealed
Series RW100 Series
Size S, M
Suit Thickness 6.2 mil.
Will Fit Over Boots Yes

Product Details

Kishigo RW100 economy rainwear sets are a wearer's solution for staying dry in wet and rainy conditions. They are ideal for construction workers, road crews, emergency responders and outdoor enthusiasts for ensuring comfort & dryness during inclement weather.

Shipping Information

Height (cm) 4.06
Length (cm) 69.09
Width (cm) 41.15
HS Code 6210405020
Country Of Origin CN
Weight (kg) 1.26

Features

  • They feature a packable hood hidden in the collar, allowing quick access when needed.
  • These rainwear sets have a U-back stripe pattern with reflective tape for enhancing visibility, making them suitable for working near fast-moving traffic or during low-light conditions.
  • They are equipped with six pockets in total (3 on the jacket and 3 on the pants) for conveniently carrying essential items while on the go.
  • These rainwear sets have snap cuffs & ankle-type snaps for ensuring a secure fit and the sealed seams to add an extra layer of protection against rain.
  • They are integrated with a full-length zipper and adjustable hood, along with elastic-waist pants for providing complete coverage and protection from the rain.

Certifications

raptor logo

Strictly Necessary Cookies

Always Active

These cookies make our website work. They include logging personal details, like login/sign-up or account data, browser information, images & videos, and shopping cart journey.

In addition, we use optimization cookies to test new features and designs on our website. The information collected helps us improve our website and customers' experience.

Advertising

These cookies are used to understand the performance and relevancy of our adverts, to provide you with personalised adverts on other websites and social media, to track when you have arrived at our site from a recognised third-party affiliate website, and to track if you made a purchase based on the adverts we displayed to you.

Recommendations

These cookies enable us to provide personalised product and content recommendations, to make the browsing experience more relevant to you.

Functionality

These cookies are used to offer customer surveys and feedback, to improve search results, and to allow you to share content from our website on social media.

Analytics

These cookies help us improve our website by collecting and reporting information on how you use it.

*Powered by Raptor Supplies

ChatMRO - Conversational Commerce for Industrial Parts

Find products, send an RFQ or purchase online. All from an AI-powered chat interface!

Chat Now
Stay on Raptor Supplies