ML KISHIGO Flame Resistant Vests, Zipper

Item: AF7YYW
Model: AZFM300-M
Cross Ref: 23NZ84
Check Availability
In Stock

Get it by Friday, Nov 20

Size
$194.71
5% off
$184.97 /unit (ex. VAT)
Request Quote

Unlock 30-day payment terms

Business customers can apply for Net 30
No fees, No interest, Fast approval.

Payment

Delivery

  • Specifications
  • Product Details
  • Shipping Information
  • Features

Specifications

Item FR High Visibility Vest
Breakaway No
Closure Type Zipper
Color Green, Yellow
Fabric Construction Mesh
Features 2 In Wide Flame Resistant Reflexite Reflective Material
Fits Chest Size 40" to 51"
Gender Unisex
Hazard Risk Category 1
Length 26"
Material Polyester
No. Of Inside Pockets 3
No. Of Outside Pockets 0
No. Of Pockets 0
No. Of Pockets With Closure 0
Pockets 4
Reflective Stripe Color Silver
Reflective Stripe Main Color Silver
Size M
Stripe Color Silver
Total No. Of Pockets 3
Vest Stripe Color Family Silver

Product Details

ML Kishigo AZFM 300 Series flame-resistant high visibility vests allow workers to be identified from a distance, reducing the risk of accidents and improving overall safety on the job site. These Hi-Viz vests are used in road work & traffic control, utility & maintenance works and construction sites.

Shipping Information

Height (cm) 5.08
Length (cm) 38.1
Width (cm) 25.4
HS Code 6117809000
Weight (kg) 0.3308

Features

  • They are constructed of polyester material for high strength and resistance against wear & tear in demanding work environments.
  • These Hi-Viz vests feature a reflective stripe border with a contrasting colour for excellent visibility in both daytime and low-light conditions.
  • They are equipped with a zipper closure for easy and secure fastening during work activities.
  • These vests meet the ANSI / ISEA standard well-known safety standard for high-visibility apparel.
  • They further feature a stripe 'U' pattern at the back that provides additional visibility from different angles, improving the wearer's safety.

Certifications

raptor logo

Strictly Necessary Cookies

Always Active

These cookies make our website work. They include logging personal details, like login/sign-up or account data, browser information, images & videos, and shopping cart journey.

In addition, we use optimization cookies to test new features and designs on our website. The information collected helps us improve our website and customers' experience.

Advertising

These cookies are used to understand the performance and relevancy of our adverts, to provide you with personalised adverts on other websites and social media, to track when you have arrived at our site from a recognised third-party affiliate website, and to track if you made a purchase based on the adverts we displayed to you.

Recommendations

These cookies enable us to provide personalised product and content recommendations, to make the browsing experience more relevant to you.

Functionality

These cookies are used to offer customer surveys and feedback, to improve search results, and to allow you to share content from our website on social media.

Analytics

These cookies help us improve our website by collecting and reporting information on how you use it.

*Powered by Raptor Supplies

ChatMRO - Conversational Commerce for Industrial Parts

Find products, send an RFQ or purchase online. All from an AI-powered chat interface!

Chat Now
Stay on Raptor Supplies