ML KISHIGO Flame Resistant Vests, Hook And Loop

Item: AF7YYN
Model: AFM300-M
Cross Ref: 23NZ70
Check Availability
In Stock

Get it by Thursday, Sep 24

Size
$176.26
5% off
$167.45 /unit (ex. VAT)
Request Quote

Unlock 30-day payment terms

Business customers can apply for Net 30
No fees, No interest, Fast approval.

Payment

Delivery

  • Specifications
  • Product Details
  • Shipping Information
  • Features

Specifications

Item FR High Visibility Vest
Ansi Class Class 2
Atpv Rating 5.1 cal/sq. cm
Back Stripe Pattern U
Breakaway No
Closure Hook And Loop
Closure Type Hook And Loop
Color Lime
Features 2 In Wide Flame Resistant Reflexite Reflective Material
Fits Chest Size 40" to 49"
Gender Men
Hazard Risk Category 1
Length 26"
Material Polyester
Max. Chest Size 49"
Min. Chest Size 40"
No. Of Inside Pockets 3
No. Of Outside Pockets 0
No. Of Pockets 3
No. Of Pockets With Closure 0
Pockets 4
Ppe Category 1
Reflective Stripe Color Silver
Reflective Stripe Main Color Silver
Reflective Stripe Width 2"
Safety Features ARC Flash-Rated
Size M
Stripe Color Silver
Total No. Of Pockets 3
Vest Size M

Product Details

ML Kishigo AFM 300 Series flame-resistant vests provide high visibility and flame resistance for workers working in hazardous environments. These vests are used in emergency services and the construction and oil & gas industries.

Shipping Information

Height (cm) 5.08
Length (cm) 38.1
Width (cm) 25.4
HS Code 6117809000
Weight (kg) 0.315

Features

  • These ANSI Class 2 vests feature hook-and-loop closures to provide convenient & secure fastening.
  • They come in lime colours and conform to ANSI / ISEA 107 standards.
  • These vests offer three inside pockets for providing storage space for personal items and tools.
  • They come with a 2-inch wide flame-resistant reflexite reflective material for enhanced safety and visibility.
  • These flame-resistant vests are made of polyester material, ensuring durability & comfort.
  • They include arc-flash ratings and reflective silver stripes, ensuring protection & visibility in various lighting conditions.

Certifications

raptor logo

Strictly Necessary Cookies

Always Active

These cookies make our website work. They include logging personal details, like login/sign-up or account data, browser information, images & videos, and shopping cart journey.

In addition, we use optimization cookies to test new features and designs on our website. The information collected helps us improve our website and customers' experience.

Advertising

These cookies are used to understand the performance and relevancy of our adverts, to provide you with personalised adverts on other websites and social media, to track when you have arrived at our site from a recognised third-party affiliate website, and to track if you made a purchase based on the adverts we displayed to you.

Recommendations

These cookies enable us to provide personalised product and content recommendations, to make the browsing experience more relevant to you.

Functionality

These cookies are used to offer customer surveys and feedback, to improve search results, and to allow you to share content from our website on social media.

Analytics

These cookies help us improve our website by collecting and reporting information on how you use it.

*Powered by Raptor Supplies

ChatMRO - Conversational Commerce for Industrial Parts

Find products, send an RFQ or purchase online. All from an AI-powered chat interface!

Chat Now
Stay on Raptor Supplies