ML KISHIGO 3700 Series Incident Command Vests

Item: AF3XFR
Model: 3704I
Cross Ref: 8E282
Check Availability
In Stock

Get it by Tuesday, Oct 20

Color
$45.56
13% off
$39.64 /unit (ex. VAT)
Request Quote

Unlock 30-day payment terms

Business customers can apply for Net 30
No fees, No interest, Fast approval.

Payment

Delivery

  • Specifications
  • Shipping Information

Specifications

Item Safety Vest
Closure Type Hook And Loop
Color Blue
Included Clear Plastic Card Holder, Chest Pocket, Inner Pocket
Material Polyester
Safety Vest Color Blue
Safety Vest Legend Legend Insert
Size Universal
Stripe Color White
Vest Closure Type Hook, Loop
Vest Length 23"
Vest Material Polyester
Vest Size Universal

Shipping Information

Height (cm) 27.94
Length (cm) 33.02
Width (cm) 1.27
HS Code 6217109530
Country Of Origin CN
Weight (kg) 0.24
raptor logo

Strictly Necessary Cookies

Always Active

These cookies make our website work. They include logging personal details, like login/sign-up or account data, browser information, images & videos, and shopping cart journey.

In addition, we use optimization cookies to test new features and designs on our website. The information collected helps us improve our website and customers' experience.

Advertising

These cookies are used to understand the performance and relevancy of our adverts, to provide you with personalised adverts on other websites and social media, to track when you have arrived at our site from a recognised third-party affiliate website, and to track if you made a purchase based on the adverts we displayed to you.

Recommendations

These cookies enable us to provide personalised product and content recommendations, to make the browsing experience more relevant to you.

Functionality

These cookies are used to offer customer surveys and feedback, to improve search results, and to allow you to share content from our website on social media.

Analytics

These cookies help us improve our website by collecting and reporting information on how you use it.

*Powered by Raptor Supplies

ChatMRO - Conversational Commerce for Industrial Parts

Find products, send an RFQ or purchase online. All from an AI-powered chat interface!

Chat Now
Stay on Raptor Supplies