ML KISHIGO Contrasting Mesh Breakaway Vests, Orange

Item: AF3YUT
Model: 1176-XL
Cross Ref: 8FW69
Check Availability
In Stock

Get it by Wednesday, Sep 23

Size
$27.92
13% off
$24.29 /unit (ex. VAT)
Request Quote

Unlock 30-day payment terms

Business customers can apply for Net 30
No fees, No interest, Fast approval.

Payment

Delivery

  • Specifications
  • Product Details
  • Shipping Information
  • Features

Specifications

Item Breakaway High Visibility Vest
Ansi Type Type R, Class 2
Atpv Rating Not Rated
Breakaway Yes
Closure Type Hook And Loop
Color Orange
Contrasting Stripes Yes
Fabric Construction Mesh
Fall Protection Compatible No
Features Left Chest Mic Tab
Fits Chest Size 48" to 50"
Gender Unisex
Horizontal Stripe Type Single
Included Id Window No
Included Led Lights No
Included Microphone Tab Yes
Included Tablet Pocket No
Included Tool Lanyard Grommets No
Length 28"
Material Polyester
No. Of Horizontal Stripes 1
No. Of Inside Pockets 3
No. Of Outside Pockets 0
No. Of Pockets 3
No. Of Pockets With Closure 0
Pocket Location Left Chest, Left Waist, Right Chest
Pockets 3
Reflective Stripe Border Type Contrasting
Reflective Stripe Color Silver
Reflective Stripe Location Back, Chest, Waist
Reflective Stripe Main Color Silver
Reflective Tape Type Glass Bead
Safety Vest Style Standard
Size XL
Stripe Color Silver
Total No. Of Pockets 3
Vest Back Style Mesh
Vest Features Mic Tab
Vest Front Style Mesh
Vest Stripe Color Family Silver

Product Details

Kishigo 1176 Series contrasting mesh breakaway vests allow for improving worker safety by quick and safe removal in case of emergencies, reducing the risk of entanglement or injury. They are used in construction, roadworks, warehouse operations and emergency response situations.

Shipping Information

Height (cm) 35.56
Length (cm) 24.13
Width (cm) 2.54
HS Code 6117809540
Country Of Origin CN
Weight (kg) 0.27

Features

  • They feature an advanced breakaway safety mechanism for quick and safe removal in emergency situations, reducing the risk of entanglement or injury.
  • These vests have glass bead reflective tape for reflecting light and ensuring that wearers remain conspicuous, even in low-light conditions.
  • They come with a reliable hook-and-loop closure system, offering a secure and adjustable fit that remains firmly fastened during various work activities.
  • These vests are made of polyester to resist wear and tear.

Certifications

raptor logo

Strictly Necessary Cookies

Always Active

These cookies make our website work. They include logging personal details, like login/sign-up or account data, browser information, images & videos, and shopping cart journey.

In addition, we use optimization cookies to test new features and designs on our website. The information collected helps us improve our website and customers' experience.

Advertising

These cookies are used to understand the performance and relevancy of our adverts, to provide you with personalised adverts on other websites and social media, to track when you have arrived at our site from a recognised third-party affiliate website, and to track if you made a purchase based on the adverts we displayed to you.

Recommendations

These cookies enable us to provide personalised product and content recommendations, to make the browsing experience more relevant to you.

Functionality

These cookies are used to offer customer surveys and feedback, to improve search results, and to allow you to share content from our website on social media.

Analytics

These cookies help us improve our website by collecting and reporting information on how you use it.

*Powered by Raptor Supplies

ChatMRO - Conversational Commerce for Industrial Parts

Find products, send an RFQ or purchase online. All from an AI-powered chat interface!

Chat Now
Stay on Raptor Supplies