ML KISHIGO Hook And Loop Mesh Vests, 4 Pocket, Lime

Item: AF3YWY
Model: 1083-3X
Cross Ref: 8FZ51
Check Availability
In Stock

Get it by Tuesday, Oct 20

Size
$20.97
5% off
$19.92 /unit (ex. VAT)
Request Quote

Unlock 30-day payment terms

Business customers can apply for Net 30
No fees, No interest, Fast approval.

Payment

Delivery

  • Specifications
  • Product Details
  • Shipping Information
  • Features

Specifications

Item High Visibility Vest
Ansi Class Class 2
Ansi Type Type R
Atpv Rating Not Rated
Back Stripe Pattern U
Breakaway No
Closure Hook And Loop
Closure Type Hook And Loop
Color Lime
Contrasting Stripes No
Expandable No
Fabric Construction Mesh
Fall Protection Compatible No
Features Left Chest Mic Tab
Fits Chest Size 56" to 58"
Gender Men
Horizontal Stripe Type Single
Included Led Lights No
Length 26"
Material Polyester
Max. Chest Size 58"
Min. Chest Size 56"
No. Of Horizontal Stripes 1
No. Of Inside Pockets 2
No. Of Outside Pockets 2
No. Of Pockets 4
No. Of Pockets With Closure 0
Pocket Location Left Chest, Right Chest
Pockets 4
Reflective Stripe Border Type Not Available
Reflective Stripe Color Silver
Reflective Stripe Location Back, Chest, Waist
Reflective Stripe Main Color Silver
Reflective Stripe Width 2"
Safety Vest Style Standard
Size 3XL
Stripe Color Silver
Total No. Of Pockets 4
Vest Features Mic Tab
Vest Size 3XL
Vest Stripe Color Family Silver

Product Details

ML Kishigo 1083 hook and loop mesh vests minimise accidents and collisions, protecting workers by making them conspicuous to both colleagues and vehicle operators. They are ideal for construction, roadwork and industrial settings.

Shipping Information

Height (cm) 2.03
Length (cm) 35.81
Width (cm) 21.59
HS Code 6117809540
Country Of Origin CN
Weight (kg) 0.2025

Features

  • ML Kishigo 1083 hook and loop mesh vests boast ANSI Class 2 and ANSI Type R compliance, ensuring suitability for high-visibility work conditions.
  • These mesh vests with hook-and-loop closures incorporate a U-shaped back stripe pattern, strategically enhancing visibility from various angles to bolster worker safety.
  • They are equipped with a secure and customisable hook-and-loop closure system, facilitating effortless fastening for a personalised fit during tasks.
  • These vests offer a substantial total of four pockets, with two on the outside (left chest and right chest) and two on the inside (left chest and right chest), providing ample storage for essential tools and personal items.
  • They are outfitted with a left chest mic tab, streamlining hands-free communication and improving efficiency in work settings.
  • They feature prominent silver reflective stripes without a border, optimising visibility, especially in low-light or hazardous conditions, while maintaining an unobstructed reflective surface.
  • These hook and loop mesh vests are made from durable polyester, ensuring both comfort & longevity in demanding work settings.

Certifications

raptor logo

Strictly Necessary Cookies

Always Active

These cookies make our website work. They include logging personal details, like login/sign-up or account data, browser information, images & videos, and shopping cart journey.

In addition, we use optimization cookies to test new features and designs on our website. The information collected helps us improve our website and customers' experience.

Advertising

These cookies are used to understand the performance and relevancy of our adverts, to provide you with personalised adverts on other websites and social media, to track when you have arrived at our site from a recognised third-party affiliate website, and to track if you made a purchase based on the adverts we displayed to you.

Recommendations

These cookies enable us to provide personalised product and content recommendations, to make the browsing experience more relevant to you.

Functionality

These cookies are used to offer customer surveys and feedback, to improve search results, and to allow you to share content from our website on social media.

Analytics

These cookies help us improve our website by collecting and reporting information on how you use it.

*Powered by Raptor Supplies

ChatMRO - Conversational Commerce for Industrial Parts

Find products, send an RFQ or purchase online. All from an AI-powered chat interface!

Chat Now
Stay on Raptor Supplies