ML KISHIGO Contrasting Mesh Vests, Lime

Item: AF3YZA
Model: 1056-L
Cross Ref: 8G283
Check Availability
In Stock

Get it by Friday, Sep 18

Size
$28.56
5% off
$27.13 /unit (ex. VAT)
Request Quote

Unlock 30-day payment terms

Business customers can apply for Net 30
No fees, No interest, Fast approval.

Payment

Delivery

  • Specifications
  • Product Details
  • Shipping Information
  • Features

Specifications

Item High Visibility Vest
Ansi Class Class 2
Ansi Type Type R
Atpv Rating Not Rated
Back Stripe Pattern U
Breakaway No
Closure Zipper
Closure Type Zipper
Color Lime
Contrasting Stripes Yes
Fabric Construction Mesh
Fall Protection Compatible No
Features Left Chest Mic Tab
Gender Men
Horizontal Stripe Type Single
Included Led Lights No
Length 22"
Material Polyester
Max. Chest Size 46"
Min. Chest Size 44"
No. Of Horizontal Stripes 1
No. Of Inside Pockets 2
No. Of Outside Pockets 0
No. Of Pockets 2
No. Of Pockets With Closure 0
Pocket Location Left Chest, Right Waist
Pockets 2
Reflective Stripe Border Color Orange
Reflective Stripe Border Type Contrasting
Reflective Stripe Color Silver
Reflective Stripe Location Back, Chest, Waist
Reflective Stripe Main Color Silver
Safety Vest Style Standard
Size L
Stripe Color Silver
Total No. Of Pockets 2
Vest Features Mic Tab
Vest Size L
Vest Stripe Color Family Silver

Product Details

ML Kishigo 1056 contrasting safety vests are safety apparels commonly used in work environments where visibility and safety of the wearer is mandatory. These vests are ideal for roadwork zones, warehouses and construction sites.

Shipping Information

Height (cm) 2.79
Length (cm) 35.81
Width (cm) 24.64
HS Code 6117809540
Country Of Origin CN
Weight (kg) 0.1125

Features

  • ML Kishigo 1056 contrasting safety vests feature ANSI Class 2 and ANSI Type R compliance, indicating suitability for high-visibility work environments and adherence to rigorous safety standards.
  • These contrasting mesh vests have a U-shaped back stripe pattern, strategically designed to enhance visibility from various angles, bolstering safety during tasks.
  • They come with a front zipper closure, providing hassle-free donning and removal while maintaining a secure fit during work.
  • These contrasting mesh vests have dual pockets on the left chest and right waist, ensuring convenient storage for essential tools or personal items.
  • They are equipped with an ingenious left chest mic tab, facilitating hands-free communication for efficient coordination in work settings.
  • They further feature a reflective stripe configuration with a silver main color and contrasting orange border, delivering exceptional visibility even in low-light or hazardous conditions.
  • These contrasting mesh vests are constructed from durable, breathable polyester material, guaranteeing wearer comfort and longevity in demanding work environments.

Certifications

raptor logo

Strictly Necessary Cookies

Always Active

These cookies make our website work. They include logging personal details, like login/sign-up or account data, browser information, images & videos, and shopping cart journey.

In addition, we use optimization cookies to test new features and designs on our website. The information collected helps us improve our website and customers' experience.

Advertising

These cookies are used to understand the performance and relevancy of our adverts, to provide you with personalised adverts on other websites and social media, to track when you have arrived at our site from a recognised third-party affiliate website, and to track if you made a purchase based on the adverts we displayed to you.

Recommendations

These cookies enable us to provide personalised product and content recommendations, to make the browsing experience more relevant to you.

Functionality

These cookies are used to offer customer surveys and feedback, to improve search results, and to allow you to share content from our website on social media.

Analytics

These cookies help us improve our website by collecting and reporting information on how you use it.

*Powered by Raptor Supplies

ChatMRO - Conversational Commerce for Industrial Parts

Find products, send an RFQ or purchase online. All from an AI-powered chat interface!

Chat Now
Stay on Raptor Supplies