Get it by May 19, Tuesday
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
Delivery
| Item | Welding Gloves |
|---|---|
| Additional Hazard Protection | Flame Resistant |
| Ansi/isea Abrasion Level | Not Tested |
| Backing Color | White |
| Backing Material | Goat Leather |
| Color | Blue, White |
| Cuff Color | Blue |
| Cuff Length | 4" |
| Cuff Material | Goatskin |
| Cuff Style | Gauntlet |
| Features | Padded Palm |
| Glove Back Color | White |
| Glove Back Material | Goatskin |
| Glove Backing Material | White Goatskin |
| Glove Construction | Cut And Sewn |
| Glove Cut | Gunn, Full Back |
| Glove Features | Padded Palm |
| Glove Hand Style | Left And Right |
| Glove Leather Grade | Grade A |
| Glove Liner Material | Cotton Fleece |
| Glove Material | Goatskin |
| Glove Size | S |
| Glove Style | Welding |
| Grade Of Leather | Premium |
| High Visibility | No |
| Includes Double Palm | No |
| Includes Glide Patch | No |
| Includes Id Panel | No |
|---|---|
| Includes Padded Palm | Yes |
| Includes Pinch Point Protection | No |
| Includes Pull Strap | No |
| Includes Red Palm | No |
| Insulated | No |
| Leather Color | White |
| Leather Glove Liner Type | Cotton Fleece Liner |
| Leather Glove Style | Work |
| Leather Palm Process | Grain |
| Leather Palm Type | Grain |
| Length | 11" |
| Liner Material | Unlined |
| Oil-resistant | No |
| Palm Material | Goatskin |
| Palm Style | Padded |
| Reflective Backing | No |
| Rope Channel Reinforcement | No |
| Size | S |
| Stitching Material | Kevlar |
| Thumb Style | Keystone |
| Thumb Sweat Wipe | No |
| Touchscreen Compatible | No |
| Use | For Welding |
| Water Resistant | No |
| Waterproof | No |
| Welding Glove Application | Tig |
| Height (cm) | 15.24 |
|---|---|
| Length (cm) | 27.94 |
| Width (cm) | 2.54 |
| HS Code | 4203291800 |
|---|---|
| Country Of Origin | CN |
| Weight (kg) | 0.13 |