MILLER BY HONEYWELL GlideLoc Vertical Height Access Ladder System Kits, Stainless Steel

Item: AE6FWT
Model: GS0030
Cross Ref: 5RRA5
Check Availability
In Stock

Get it by Wednesday, Sep 23

Length
$3,270.61 /unit (ex. VAT)
Request Quote

Unlock 30-day payment terms

Business customers can apply for Net 30
No fees, No interest, Fast approval.

Payment

Delivery

  • Specifications
  • Shipping Information

Specifications

Item Vertical Access Ladder System Kit
Attaches To Ladder
Cable Sleeve Type Trailing
Channel Width 1"
Included Gated Bottom End Stop, Gated Top End Stop, Ladder Attachment Brackets, Rail
Installation Permanent
Ladder Lifeline Component Channel Lifeline System
Length 30 ft.
Lifeline Length 30 ft.
Lifeline Material Stainless Steel
Pass Through Type Automatic
Weight Capacity 310 lbs.
Workers Per System 1

Shipping Information

Height (cm) 19.69
Length (cm) 2.54
Width (cm) 16.51
HS Code 7326908560
Country Of Origin US
Weight (kg) 38.7

Certifications