Get it by May 27, Wednesday
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
Delivery
| Item | Body Belt |
|---|---|
| Age Group | Adult |
| Belt Size | L-Fits 39" To 47" Waist |
| Buckle Type | Tongue |
| Color | Black |
| D-ring Locations | Hips |
| Gender | Unisex |
| Hardware Material | Stainless Steel |
|---|---|
| Includes Padding | No |
| Number Of Anchor Points | 1 |
| Number Of D-rings | 2 |
| Size | L |
| Webbing Material | Nylon |
| Height (cm) | 8.89 |
|---|---|
| Length (cm) | 26.67 |
| Width (cm) | 8.89 |
| HS Code | 6217109530 |
|---|---|
| Country Of Origin | US |
| Weight (kg) | 0.79 |

