Get it by May 26, Tuesday
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
Delivery
| Item | Body Belt |
|---|---|
| Belt Size | Xl-Fits 42" To 50" Waist |
| Buckle Type | Tongue |
| D-ring Locations | Back |
| Hardware Material | Stainless Steel |
| Includes Padding | No |
|---|---|
| Number Of Anchor Points | 1 |
| Number Of D-rings | 1 |
| Size | XL |
| Webbing Material | Nylon |
| Height (cm) | 27.31 |
|---|---|
| Length (cm) | 21.59 |
| Width (cm) | 21.59 |
| HS Code | 6307909889 |
|---|---|
| Country Of Origin | US |
| Weight (kg) | 0.65 |

