MEMPHIS GLOVE 4500S Glove Welder Cowhide Blue S Pr | AC6UNU 36J035

MEMPHIS GLOVE Welding Premium Grade Welding Gloves

Item: AC6UNU
Model: 4500S
Cross Ref: 36J035
Check Availability
In Stock

Get it by May 1, Friday

Size
$26.41
5% off
$25.09 /unit (ex. VAT)
Add To Cart
Request Quote

Unlock 30-day payment terms

Business customers can apply for Net 30
No fees, No interest, Fast approval.

Payment

Delivery

Specifications

Item Welding Gloves
Additional Hazard Protection Heat Resistant
Ansi/isea Abrasion Level 4
Ansi/isea Puncture Force 131N
Ansi/isea Puncture Level 4
Color Blue
Cuff Color Blue
Cuff Length 4 3/4"
Cuff Material Cowhide
Cuff Style Gauntlet
Cut-resistance Coverage Gunn
Glove Back Color Blue
Glove Back Material Cowhide
Glove Backing Material Blue Cowhide
Glove Construction Cut And Sewn
Glove Cut Gunn, Full Back
Glove Features Insulated
Glove Hand Style Left And Right
Glove Insulation Material Foam
Glove Leather Grade B
Glove Liner Material Fleece, Foam
Glove Materials Cowhide
Glove Size S
Glove Style Welding
Grade Of Leather Premium
High-visibility No
Includes Double Palm No
Includes Glide Patch No
Includes Id Panel No
Includes Padded Palm No
Includes Pinch Point Protection No
Includes Pull Strap No
Includes Red Palm No
Insulated Yes
Leather Color Blue, Tan
Leather Glove Liner Type Fleece, Foam Liner
Leather Glove Style Work
Leather Grade Premium
Leather Palm Process Split
Length 13"
Liner Material Red Jersey
Max. Temp. 390°F
Oil Resistant No
Palm Material Cowhide
Reflective Backing No
Reinforcement Coverage Reinforced Palm, Reinforced Thumb Crotch
Rope Channel Reinforcement No
Size S
Stitching Material Kevlar
Thumb Style Wing
Thumb Sweat Wipe No
Touchscreen Compatible No
Water Resistant No
Waterproof No
Welding Glove Application Stick
standard ANSI/ISEA 105:2016

Shipping Information

Height (cm) 3.81
Length (cm) 33.53
Width (cm) 17.78
HS Code 4203291800
Country Of Origin CN
Weight (kg) 0.27