Get it by Oct 25, Friday
Payment
Delivery
Item | Heavy Weight String Knit Gloves |
---|---|
Color | Gray |
Gauge | 7 |
Material | Polyester/Cotton |
---|---|
Size | S |
Sold As | Pair |
Height (cm) | 3.05 |
---|---|
Length (cm) | 23.37 |
Width (cm) | 15.75 |
HS Code | 6116928800 |
---|---|
Country Of Origin | MX |
Weight (kg) | 0.05 |