MEMPHIS GLOVE NXG Gray PU Work Gloves

Item: AC6FDB
Model: 9666XS
Cross Ref: 33M005
Check Availability
In Stock

Get it by Jan 27, Tuesday

Size
$3.97
10% off
$3.57 /unit (ex. VAT)
This product can only be shipped in multiples of 12
Add To Cart
Request Quote

Unlock 30-day payment terms

Business customers can apply for Net 30
No fees, No interest, Fast approval.

Payment

Delivery

Specifications

Item Coated Gloves
Ansi/isea Abrasion Level 3
Coating Coverage Palm
Coating Material Polyurethane , Polyurethane Coated , Smooth
Coating Texture Smooth
Coating Type Dipped
Color Gray
Double-dipped No
Fda Compliant No
Gauge 13 ga.
Glove Coating Color Gray
Glove Coating Coverage Palm
Glove Coating Material Polyurethane
Glove Construction Seamless Knit
Glove Features Silicone Free
Glove Length 8 3/4"
Glove Style Knit
Hazard Type General Purpose
Includes Reinforced Thumb Crotch No
Knit Material Nylon
Knit Material Color Gray
Latex-free No
Liner Material Nylon
Series NXG 9666 Series
Silicone-free Yes
Size XS
Size- Alpha XS
Size- Numeric 6
Standards En388
Suggested Use Environment Dry
Thickness 13 ga.
Touchscreen Compatible No
Additional Hazard Protection None

Product Details

Memphis Safety NXG grey PU work gloves are designed to shield against abrasions, cuts and impacts, ensuring the safety of workers engaged in tasks involving heavy machinery, sharp tools and rugged materials. They are used in construction, manufacturing and assembly lines, fostering a secure work environment, enhancing worker efficiency and reducing the risk of hand injuries.

Shipping Information

Height (cm) 1.52
Length (cm) 27.43
Width (cm) 11.94
HS Code 6116105520
Country Of Origin CN
Weight (kg) 0.02

Features

  • They feature a 13-gauge grey nylon shell, ensuring a balance of durability and flexibility for optimal hand protection.
  • These safety gloves have a colour-coded hem, facilitating easy size identification for quick selection in busy workplaces.
  • They come with improved comfort, grip and fit, promoting extended wear without compromising performance or tactile sensitivity.
  • These safety gloves are equipped with a grey polyurethane-coated palm & fingertips, providing abrasion resistance and durability.