Get it by May 27, Wednesday
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
Delivery
| Item | Coated Gloves |
|---|---|
| Ansi/isea Abrasion Level | 3 |
| Ansi/isea Puncture Level | 2 |
| Coating Coverage | Palm |
| Coating Material | HPT , Smooth |
| Color | Black |
|---|---|
| Cuff Style | Knit Wrist |
| Gauge | 15 ga. |
| Liner Material | Acrylic Terry |
| Size | M |
| Height (cm) | 5.08 |
|---|---|
| Length (cm) | 29.21 |
| Width (cm) | 12.7 |
| HS Code | 6116105520 |
|---|---|
| Country Of Origin | PK |
| Weight (kg) | 0.1 |
