MEMPHIS GLOVE Ninja BNF Work Gloves, 18 Gauge, Palm and Fingertips Coated

Item: AD3UBB
Model: N96970XS
Cross Ref: 40P609
Check Availability
In Stock

Get it by Thursday, Oct 15

Size
$7.99
13% off
$6.95 /unit (ex. VAT)
Request Quote

Unlock 30-day payment terms

Business customers can apply for Net 30
No fees, No interest, Fast approval.

Payment

Delivery

  • Specifications
  • Product Details
  • Shipping Information
  • Features

Specifications

Item Coated Gloves
Additional Hazard Protection None
Ansi/isea Abrasion Level 4
Ansi/isea Cut Level 1
Ansi/isea Puncture Level 1
Coating Coverage Palm
Coating Material Foam Nitrile
Coating Texture Sandy
Coating Type Dipped
Color Black, Red
Cuff Style Knit
Double Dipped No
Fda Compliant Yes
Finger Coverage Full Fingered
Glove Coating Color Black
Glove Coating Coverage Palm
Glove Coating Material Foam Nitrile
Glove Construction Seamless Knit
Glove Length 9"
Glove Style Knit
Hazard Type General Purpose
Included Reinforced Thumb Crotch No
Knit Material Nylon
Knit Material Color Black, Red
Latex-free No
Series NINJA N96970 Series
Silicone Free No
Size XS
Size-alpha XS
Size-numeric 6
Thickness 18 ga.
Thumb Style Straight
Touchscreen Compatible No

Product Details

Memphis Ninja BNF work gloves are used in construction, manufacturing, automotive and general maintenance to provide resistance to abrasions, cuts and punctures while maintaining flexibility. These gloves are ideal for workers to enhance their grip and tactile sensitivity.

Shipping Information

Height (cm) 2.54
Length (cm) 27.94
Width (cm) 11.43
HS Code 6116105520
Country Of Origin PK
Weight (kg) 0.036

Features

  • Memphis Ninja BNF work gloves feature compliance with NFPA 70E Voltage Class 0 standards, ensuring protection for workers exposed to voltages up to 1000VAC.
  • These gloves can be operated at voltages up to 1000VAC and 1500VDC, making them suitable for electrical tasks.
  • They come with a Type II electrical-insulating property, offering resistance to ozone-induced cracking and degradation.
  • These gloves offer proof test voltage of 5000VAC and 20000VDC, guaranteeing their reliability and safety during electrical work.
  • They are equipped with an 11-inch glove length, providing ample coverage for the hands and wrists, enhancing protection and safety for the wearer.
raptor logo

Strictly Necessary Cookies

Always Active

These cookies make our website work. They include logging personal details, like login/sign-up or account data, browser information, images & videos, and shopping cart journey.

In addition, we use optimization cookies to test new features and designs on our website. The information collected helps us improve our website and customers' experience.

Advertising

These cookies are used to understand the performance and relevancy of our adverts, to provide you with personalised adverts on other websites and social media, to track when you have arrived at our site from a recognised third-party affiliate website, and to track if you made a purchase based on the adverts we displayed to you.

Recommendations

These cookies enable us to provide personalised product and content recommendations, to make the browsing experience more relevant to you.

Functionality

These cookies are used to offer customer surveys and feedback, to improve search results, and to allow you to share content from our website on social media.

Analytics

These cookies help us improve our website by collecting and reporting information on how you use it.

*Powered by Raptor Supplies

ChatMRO - Conversational Commerce for Industrial Parts

Find products, send an RFQ or purchase online. All from an AI-powered chat interface!

Chat Now
Stay on Raptor Supplies