-
Select Country
-
NewAsk ChatMRO
Don't know what you want??
Just Ask ChatMRO
No brand or part number needed.
Get it by Jun 23, Tuesday
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
Delivery
| Item | Coated Gloves |
|---|---|
| Ansi/isea Abrasion Level | 4 |
| Coating Coverage | Palm |
| Coating Material | Dots , Foam Nitrile |
| Color | Black, Gray |
| Cuff Style | Elastic |
|---|---|
| Gauge | 15 ga. |
| Size | XS |
| Thumb Style | Straight |
Memphis N96797 Ninja BNF work gloves are designed for versatile hand protection in assembly work, light manufacturing and handling small objects. They offer exceptional grip, abrasion resistance and tactile sensitivity.
| Height (cm) | 3.3 |
|---|---|
| Length (cm) | 27.94 |
| Width (cm) | 11.43 |
| HS Code | 6116106500 |
|---|---|
| Country Of Origin | PK |
| Weight (kg) | 0.05 |