MEMPHIS GLOVE Ninja BNF Work Gloves, 15 Gauge, Fully Coated

Item: AH6EXN
Model: N96795S
Cross Ref: 35YR79
Check Availability
In Stock

Get it by Wednesday, Sep 23

Size
$9.83
13% off
$8.55 /unit (ex. VAT)
Request Quote

Unlock 30-day payment terms

Business customers can apply for Net 30
No fees, No interest, Fast approval.

Payment

Delivery

  • Specifications
  • Product Details
  • Shipping Information
  • Features

Specifications

Item Coated Gloves
Additional Hazard Protection None
Ansi/isea Abrasion Level 5
Ansi/isea Puncture Level 2
Base Coating Coverage Full
Base Coating Material Foam Nitrile
Coating Coverage Full
Coating Material Dotted
Coating Texture Dotted
Coating Type Dotted, Double Dipped
Color Black
Cuff Style Knit
Double Dipped Yes
Fda Compliant No
Finger Coverage Full Fingered
Gauge 15 ga.
Glove Coating Color Black
Glove Coating Coverage Palm
Glove Coating Material Nitrile
Glove Construction Seamless Knit
Glove Length 9 1/4"
Glove Style Knit
Hazard Type General Purpose
Included Reinforced Thumb Crotch No
Insulated No
Knit Material Nylon
Knit Material Color Black
Latex-free No
Length 9 1/4"
Liner Material Unlined
Series NINJA Series
Silicone Free No
Size S
Size-alpha S
Size-numeric 7
Suggested Use Environment Dry
Thickness 15 ga.
Thumb Style Wing
Touchscreen Compatible No

Product Details

Memphis N96795 Ninja BNF work gloves are used in industrial settings, construction and general work environments to offer superior hand protection while allowing precise tasks.

Shipping Information

Height (cm) 15.24
Length (cm) 28.58
Width (cm) 10.8
Country Of Origin PK
Weight (kg) 0.0675

Features

  • They offer full coating coverage for comprehensive hand protection.
  • These gloves have a wing thumb style for increased ergonomic comfort.
  • They have nitrile coating with dotted texture for durability and damage resistance.
  • These gloves offer a knit wrist cuff for a secure fit.

Certifications

raptor logo

Strictly Necessary Cookies

Always Active

These cookies make our website work. They include logging personal details, like login/sign-up or account data, browser information, images & videos, and shopping cart journey.

In addition, we use optimization cookies to test new features and designs on our website. The information collected helps us improve our website and customers' experience.

Advertising

These cookies are used to understand the performance and relevancy of our adverts, to provide you with personalised adverts on other websites and social media, to track when you have arrived at our site from a recognised third-party affiliate website, and to track if you made a purchase based on the adverts we displayed to you.

Recommendations

These cookies enable us to provide personalised product and content recommendations, to make the browsing experience more relevant to you.

Functionality

These cookies are used to offer customer surveys and feedback, to improve search results, and to allow you to share content from our website on social media.

Analytics

These cookies help us improve our website by collecting and reporting information on how you use it.

*Powered by Raptor Supplies

ChatMRO - Conversational Commerce for Industrial Parts

Find products, send an RFQ or purchase online. All from an AI-powered chat interface!

Chat Now
Stay on Raptor Supplies