MEMPHIS GLOVE Ninja BNF Work Gloves, 15 Gauge, Coated Palm and Fingertips

Item: AD3UAQ
Model: N96790XS
Cross Ref: 40P593
Check Availability
In Stock

Get it by Wednesday, Sep 23

Size
$7.19
13% off
$6.26 /unit (ex. VAT)
Request Quote

Unlock 30-day payment terms

Business customers can apply for Net 30
No fees, No interest, Fast approval.

Payment

Delivery

  • Specifications
  • Product Details
  • Shipping Information
  • Features

Specifications

Item Coated Gloves
Additional Hazard Protection None
Ansi/isea Abrasion Level 4
Ansi/isea Cut Level 1
Ansi/isea Puncture Level 1
Coating Coverage Palm
Coating Material Foamed
Coating Texture Sandy
Coating Type Dipped
Color Black, Gray
Cuff Style Knit
Double Dipped No
Fda Compliant Yes
Finger Coverage Full Fingered
Gauge 15 ga.
Glove Coating Color Black
Glove Coating Coverage Palm
Glove Coating Material Foam Nitrile
Glove Construction Seamless Knit
Glove Length 9"
Glove Style Knit
Hazard Type General Purpose
Included Reinforced Thumb Crotch No
Knit Material Nylon
Knit Material Color Gray
Latex-free No
Series Ninja N96790
Silicone Free No
Size XS
Size-alpha XS
Size-numeric 6
Thickness 15 ga.
Thumb Style Straight
Touchscreen Compatible No

Product Details

Memphis N96790 Ninja BNF work gloves are crafted to deliver superior hand protection and dexterity across various industrial applications such as assembly, light manufacturing, and handling small components.

Shipping Information

Height (cm) 2.54
Length (cm) 27.94
Width (cm) 11.43
HS Code 6116105520
Country Of Origin PK
Weight (kg) 0.171

Features

  • They offer palm and fingertip coating coverage for overall protection.
  • These gloves feature foamed finish on the nitrile coating for enhanced grip and comfort.
  • They have a continuous knit cuff style for a secure fit.
  • These gloves come with a straight thumb for increased dexterity.

Certifications

raptor logo

Strictly Necessary Cookies

Always Active

These cookies make our website work. They include logging personal details, like login/sign-up or account data, browser information, images & videos, and shopping cart journey.

In addition, we use optimization cookies to test new features and designs on our website. The information collected helps us improve our website and customers' experience.

Advertising

These cookies are used to understand the performance and relevancy of our adverts, to provide you with personalised adverts on other websites and social media, to track when you have arrived at our site from a recognised third-party affiliate website, and to track if you made a purchase based on the adverts we displayed to you.

Recommendations

These cookies enable us to provide personalised product and content recommendations, to make the browsing experience more relevant to you.

Functionality

These cookies are used to offer customer surveys and feedback, to improve search results, and to allow you to share content from our website on social media.

Analytics

These cookies help us improve our website by collecting and reporting information on how you use it.

*Powered by Raptor Supplies

ChatMRO - Conversational Commerce for Industrial Parts

Find products, send an RFQ or purchase online. All from an AI-powered chat interface!

Chat Now
Stay on Raptor Supplies