MEMPHIS GLOVE Ninja BNF Work Gloves, 18 Gauge, Fully Coated

Item: AH6EXU
Model: N96785S
Cross Ref: 35YR85
Check Availability
In Stock

Get it by Friday, Nov 20

Size
$15.34
13% off
$14.57 /unit (ex. VAT)
Request Quote

Unlock 30-day payment terms

Business customers can apply for Net 30
No fees, No interest, Fast approval.

Payment

Delivery

  • Specifications
  • Product Details
  • Shipping Information
  • Features

Specifications

Item Coated Gloves
Ansi/isea Abrasion Level Not Tested
Coating Coverage Full
Coating Material Smooth
Color Black, Red
Cuff Style Slip On
Insulated No
Length 9 3/4"
Liner Material Unlined
Size S
Thumb Style Wing

Product Details

Memphis N96785 Ninja BNF work gloves are used in industrial settings, construction sites and manufacturing environments for reliable hand protection. They ensure exceptional grip and resistance to abrasion. These gloves offer durability, flexibility and comfort in diverse work applications.

Shipping Information

Height (cm) 2.03
Length (cm) 28.96
Width (cm) 11.43
Country Of Origin PK
Weight (kg) 0.09

Features

  • They boast a double-dipped design with a smooth foam nitrile coating for full finger coverage for enhanced protection.
  • These gloves come with double-dipped texture for durability & performance of these gloves.
  • They are made with a nylon knit for reliable hand protection in various work environments.
  • These gloves have full base coating for superior grip and abrasion resistance.
raptor logo

Strictly Necessary Cookies

Always Active

These cookies make our website work. They include logging personal details, like login/sign-up or account data, browser information, images & videos, and shopping cart journey.

In addition, we use optimization cookies to test new features and designs on our website. The information collected helps us improve our website and customers' experience.

Advertising

These cookies are used to understand the performance and relevancy of our adverts, to provide you with personalised adverts on other websites and social media, to track when you have arrived at our site from a recognised third-party affiliate website, and to track if you made a purchase based on the adverts we displayed to you.

Recommendations

These cookies enable us to provide personalised product and content recommendations, to make the browsing experience more relevant to you.

Functionality

These cookies are used to offer customer surveys and feedback, to improve search results, and to allow you to share content from our website on social media.

Analytics

These cookies help us improve our website by collecting and reporting information on how you use it.

*Powered by Raptor Supplies

ChatMRO - Conversational Commerce for Industrial Parts

Find products, send an RFQ or purchase online. All from an AI-powered chat interface!

Chat Now
Stay on Raptor Supplies