MEMPHIS GLOVE NXG Gray Nylon Work Gloves

Item: AC6FCZ
Model: 9696XS
Cross Ref: 33M003
Check Availability
In Stock

Get it by Tuesday, Oct 20

Size
$3.62
13% off
$3.15 /unit (ex. VAT)
This product can only be shipped in multiples of 12
Request Quote

Unlock 30-day payment terms

Business customers can apply for Net 30
No fees, No interest, Fast approval.

Payment

Delivery

  • Specifications
  • Product Details
  • Shipping Information
  • Features

Specifications

Item Coated Gloves
Additional Hazard Protection None
Ansi/isea Abrasion Level 4
Ansi/isea Cut Level 1
Ansi/isea Puncture Level 1
Coating Coverage Palm
Coating Material Smooth
Coating Texture Smooth
Coating Type Dipped
Color Gray
Cuff Style Knit
Double Dipped No
Fda Compliant Yes
Finger Coverage Full Fingered
Gauge 13 ga.
Glove Coating Color Gray
Glove Coating Coverage Palm
Glove Coating Material Polyurethane
Glove Construction Seamless Knit
Glove Features Touchscreen Compatible
Glove Length 8 3/4"
Glove Style Knit
Hazard Type General Purpose
Included Reinforced Thumb Crotch No
Knit Material Nylon
Knit Material Color Gray
Latex-free No
Liner Material Nylon
Series Ultratech 9696
Silicone Free No
Size XS
Size-alpha XS
Size-numeric 6
Thickness 13 ga.
Thumb Style Straight
Touchscreen Compatible Yes

Product Details

Memphis 9696 coated gloves are suitable for providing protection and comfort for various industrial applications. They offer hand protection against abrasions, cuts and dirt. These gloves are used in construction, manufacturing, warehousing and general labour tasks where manual dexterity and hand safety are essential.

Shipping Information

Height (cm) 2.54
Length (cm) 22.86
Width (cm) 12.7
HS Code 6116105520
Country Of Origin LK
Weight (kg) 0.036

Features

  • They feature dipped coating for enhancing their protective capabilities.
  • These gloves have 13 gauge f thickness, offering a balance of protection and flexibility.
  • They offer full finger coverage, ensuring comprehensive hand protection.
  • These gloves feature seamless knit construction to enhance comfort and durability.
  • They have a smooth coating texture, providing a comfortable feel and added protection.
  • These gloves are touchscreen compatible, allowing users to operate electronic devices without removing the gloves.
  • They further feature polyurethane glove coating for a durable and flexible layer of coverage.
raptor logo

Strictly Necessary Cookies

Always Active

These cookies make our website work. They include logging personal details, like login/sign-up or account data, browser information, images & videos, and shopping cart journey.

In addition, we use optimization cookies to test new features and designs on our website. The information collected helps us improve our website and customers' experience.

Advertising

These cookies are used to understand the performance and relevancy of our adverts, to provide you with personalised adverts on other websites and social media, to track when you have arrived at our site from a recognised third-party affiliate website, and to track if you made a purchase based on the adverts we displayed to you.

Recommendations

These cookies enable us to provide personalised product and content recommendations, to make the browsing experience more relevant to you.

Functionality

These cookies are used to offer customer surveys and feedback, to improve search results, and to allow you to share content from our website on social media.

Analytics

These cookies help us improve our website by collecting and reporting information on how you use it.

*Powered by Raptor Supplies

ChatMRO - Conversational Commerce for Industrial Parts

Find products, send an RFQ or purchase online. All from an AI-powered chat interface!

Chat Now
Stay on Raptor Supplies