MEMPHIS GLOVE NXG Insulated Gloves

Item: AF6TZC
Model: 9690L
Cross Ref: 20JF01
Check Availability
In Stock

Get it by Monday, Sep 21

Size
$13.46
5% off
$12.79 /unit (ex. VAT)
This product can only be shipped in multiples of 12
Request Quote

Unlock 30-day payment terms

Business customers can apply for Net 30
No fees, No interest, Fast approval.

Payment

Delivery

  • Specifications
  • Product Details
  • Shipping Information
  • Features

Specifications

Item Cold Protection Gloves
Ansi/isea Abrasion Cycles 3000
Ansi/isea Abrasion Level 4
Ansi/isea Cut Level A3
Ansi/isea Cut Load 1000g
Ansi/isea Puncture Force 62N
Ansi/isea Puncture Level 3
Back Material Acrylic, Cotton, Polyester
Closure Type Slip On
Coating Raised Dots
Coating Coverage Palm
Coating Material PVC
Color Gray
Cuff Knit Wrist
Cuff Style Knit
En 388 Rating 4XX3
Fda Compliant No
Finger Coverage Full Fingered
Finger Material Acrylic
Finger Style Full Finger
Glove Coating Color Gray
Glove Coating Coverage Palm
Glove Coating Material Latex
Glove Construction Seamless Knit
Glove Hand Style Left And Right
Glove Length 10 3/4"
Knit Material Acrylic, Cotton, Polyester
Knit Material Color Gray
Knuckle Padding Material Acrylic
Latex-free No
Length 9 1/2"
Liner Material Unlined
Max. Temp. 284°F
Palm Construction PVC
Palm Material Latex
Series Flextherm
Silicone Free No
Size L
Size-alpha L
Size-numeric 9
Stitching Material Acrylic, Cotton, Polyester
Thickness 10 ga.
Thumb Material Acrylic
Thumb Style Wing
Touchscreen Compatible No

Product Details

Memphis 9690 safety NXG insulated gloves provide protection and warmth in cold and hazardous environments. They are used in cold storage applications, commercial fishing and frozen food packaging, where workers face low temperatures and potential hand injuries. These gloves offer thermal insulation and safety features to ensure worker comfort and protection.

Shipping Information

Height (cm) 30.23
Length (cm) 18.21
Width (cm) 8.51
HS Code 6116106500
Weight (kg) 0.144

Features

  • These gloves are made from knit material combining acrylic, cotton and polyester to provide warmth, comfort and flexibility.
  • They are designed for both left and right-hand use, offering versatility and comfort for the wearer.
  • These ANSI standard gloves feature latex coating coverage on the palm, enhancing grip and protection in various work scenarios.
  • They are suitable for use in environments with a maximum temperature of 284 degrees F.
  • These Flextherm Series gloves provide full finger coverage, offering comprehensive protection for the wearer's hands.

Certifications

raptor logo

Strictly Necessary Cookies

Always Active

These cookies make our website work. They include logging personal details, like login/sign-up or account data, browser information, images & videos, and shopping cart journey.

In addition, we use optimization cookies to test new features and designs on our website. The information collected helps us improve our website and customers' experience.

Advertising

These cookies are used to understand the performance and relevancy of our adverts, to provide you with personalised adverts on other websites and social media, to track when you have arrived at our site from a recognised third-party affiliate website, and to track if you made a purchase based on the adverts we displayed to you.

Recommendations

These cookies enable us to provide personalised product and content recommendations, to make the browsing experience more relevant to you.

Functionality

These cookies are used to offer customer surveys and feedback, to improve search results, and to allow you to share content from our website on social media.

Analytics

These cookies help us improve our website by collecting and reporting information on how you use it.

*Powered by Raptor Supplies

ChatMRO - Conversational Commerce for Industrial Parts

Find products, send an RFQ or purchase online. All from an AI-powered chat interface!

Chat Now
Stay on Raptor Supplies