-
Select Country
- Source Now
Get it by Feb 24, Tuesday
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
Delivery
| Item | Coated Gloves |
|---|---|
| Ansi/isea Abrasion Level | 4 |
| Ansi/isea Puncture Level | 1 |
| Coating Coverage | Palm |
| Coating Material | Nitrile , Smooth |
| Coating Texture | Smooth |
| Coating Type | Dipped |
| Color | Gray, White |
| Cuff Style | Knit |
| Double-dipped | No |
| Fda Compliant | No |
| Finger Coverage | Full Finger |
| Gauge | 15 ga. |
| Glove Coating Color | Gray |
| Glove Coating Coverage | Palm |
| Glove Coating Material | Nitrile |
| Glove Construction | Seamless Knit |
| Glove Features | Touchscreen Compatible |
| Glove Length | 8 3/4" |
| Glove Style | Knit |
|---|---|
| Hazard Type | General Purpose |
| Includes Reinforced Thumb Crotch | No |
| Knit Material | Nylon |
| Knit Material Color | White |
| Latex-free | No |
| Liner Material | Unlined |
| Series | Ultratech 9683 |
| Silicone-free | No |
| Size | XS |
| Size- Alpha | XS |
| Size- Numeric | 6 |
| Standards | En388 |
| Suggested Use Environment | Dry |
| Thickness | 15 ga. |
| Thumb Style | Straight |
| Touchscreen Compatible | Yes |
| Additional Hazard Protection | None |
Memphis 9683 UltraTech general purpose gloves are suitable to enhance hand protection and grip in industrial and occupational settings. They have specialised coatings, such as nitrile or latex, resistance to chemicals, oils and abrasions. These gloves are used in the manufacturing, construction, automotive and healthcare industries to safeguard hands from potential hazards.
| Height (cm) | 9.4 |
|---|---|
| Length (cm) | 29.46 |
| Width (cm) | 12.7 |
| HS Code | 6116106500 |
|---|---|
| Country Of Origin | PK |
| Weight (kg) | 0.04 |