Get it by May 27, Wednesday
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
Delivery
| Item | Coated Gloves |
|---|---|
| Ansi/isea Abrasion Level | 4 |
| Ansi/isea Cut Level | A2 |
| Coating Coverage | Palm |
| Coating Material | Latex |
| Coating Texture | Rough |
| Coating Type | Dipped |
| Color | Blue, White |
| Cuff Style | Knit |
| Double-dipped | No |
| Fda Compliant | No |
| Gauge | 10 ga. |
| Glove Coating Color | Blue |
| Glove Coating Coverage | Palm |
| Glove Construction | Seamless Knit |
| Glove Length | 10" |
| Glove Performance | General Purpose |
| Glove Style | Knit |
|---|---|
| Hazard Type | Cut Resistant |
| Includes Reinforced Thumb Crotch | No |
| Knit Material | Cotton |
| Knit Material Color | White |
| Latex-free | No |
| Liner Material | Cotton |
| Silicone-free | No |
| Size | L |
| Size- Alpha | L |
| Size- Numeric | 9 |
| Standards | En388 |
| Thickness | 10 ga. |
| Thumb Style | Straight |
| Touchscreen Compatible | No |
| Additional Hazard Protection | None |
Memphis 9680 safety NXG cotton polyester gloves are ideal for hand protection in the construction, manufacturing and automotive industries. They offer excellent grip, dexterity and comfort for materials, machinery and equipment handling.
| Height (cm) | 22.86 |
|---|---|
| Length (cm) | 26.67 |
| Width (cm) | 11.43 |
| HS Code | 4015195000 |
|---|---|
| Country Of Origin | MY |
| Weight (kg) | 0.09 |