-
Select Country
- Source Now
Get it by Jan 26, Monday
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
Delivery
| Item | Coated Gloves |
|---|---|
| Ansi/isea Abrasion Level | 4 |
| Coating Coverage | Palm |
| Coating Material | Foamed , Nitrile |
| Coating Texture | Sandy |
| Coating Type | Dipped |
| Color | Gray, White |
| Cuff Style | Knit |
| Double-dipped | No |
| Fda Compliant | No |
| Finger Coverage | Full Finger |
| Gauge | 15 ga. |
| Glove Coating Color | Gray |
| Glove Coating Coverage | Palm |
| Glove Coating Material | Foam Nitrile |
| Glove Construction | Seamless Knit |
| Glove Features | Touchscreen Compatible |
| Glove Length | 9" |
|---|---|
| Glove Style | Knit |
| Hazard Type | General Purpose |
| Includes Reinforced Thumb Crotch | No |
| Knit Material | Nylon |
| Knit Material Color | White |
| Latex-free | No |
| Liner Material | Nylon |
| Series | ULTRATECH 9674 |
| Silicone-free | No |
| Size | S |
| Size- Alpha | S |
| Size- Numeric | 7 |
| Thickness | 15 ga. |
| Thumb Style | Straight |
| Touchscreen Compatible | Yes |
| Additional Hazard Protection | None |
Memphis 9674 Series UltraTech general purpose gloves are versatile hand coverings that can be used for both protection and convenience. They are ideal for use in the healthcare, construction, manufacturing and food & beverage industries. In healthcare settings, they shield workers from infectious agents, chemicals & bodily fluids and prevent the spread of diseases. In the construction and manufacturing sectors, they guard against cuts, abrasions and punctures. Gardeners and farmers use them to shield hands from thorns, dirt and pesticides. Additionally, in the food industry, these gloves maintain hygiene by preventing direct contact between hands and edibles, reducing contamination risks.
| Height (cm) | 11.43 |
|---|---|
| Length (cm) | 33.02 |
| Width (cm) | 15.24 |
| HS Code | 6116106500 |
|---|---|
| Country Of Origin | PK |
| Weight (kg) | 0.41 |