We are closed from Monday, Dec 23rd and will reopen on Monday, Jan 6th. Any orders received during this time will be processed in the New Year.
Get it by Dec 18, Wednesday
Payment
Delivery
Item | Coated Gloves |
---|---|
Ansi/isea Abrasion Level | 3 |
Ansi/isea Puncture Level | 1 |
Coating Coverage | Palm/Fingertips |
Coating Material | Foam Nitrile |
Color | Gray on Black |
---|---|
Cuff | Knit Wrist |
Gauge | 13 |
Size | XS |
Suggested Use Environment | Dry/Light Oil |
Memphis 9673 Series NXG work gloves shield hands from harm in construction, manufacturing, agriculture and healthcare settings. They enhance safety by guarding your hands against cuts, burns, chemicals and other potential hazards. Additionally, they provide a better grip, making it easier to handle tools and objects securely. Work gloves also prevent hand fatigue, offering comfort during prolonged tasks. Moreover, they keep hands clean which is essential in the healthcare and food industries to maintain hygiene.
Height (cm) | 4.32 |
---|---|
Length (cm) | 22.86 |
Width (cm) | 10.67 |
HS Code | 6116106500 |
---|---|
Country Of Origin | CN |
Weight (kg) | 0.02 |