MEMPHIS GLOVE Cut Pro Cut Resistant Work Gloves, 13 Gauge

Item: AD3UBM
Model: 96720NFS
Check Availability
In Stock

Size: S

$18.94 /unit (ex. VAT)
Add To Cart
Request Quote

Payment Methods

Delivery Methods

Specifications

Item Coated Gloves
Ansi Cut Grams 4344
Ansi/isea Abrasion Level 4
Ansi/isea Cut Level 3
Ansi/isea Puncture Level 4
Coating Coverage Palm/Fingertips
Coating Finish Foamed
Coating Material Foam Nitrile
Color Gray
Cuff Continuous Knit
Gauge 13
Size S
Suggested Use Environment Dry/Light Oil
Thumb Style Straight

Product Details

Memphis 96720NF Series cut resistant gloves protect hands from sharp objects, like knives or glass. They are utilised by the food processing, construction and manufacturing industries to protect workers from potential harm. These gloves benefit people by reducing the risk of cuts and abrasions, which can lead to painful accidents, infections or time off work. They also provide a sturdy barrier against sharp edges, helping workers handle materials more confidently & efficiently and ultimately improving workplace safety & productivity.

Shipping Information

Height (cm) 12.19
Length (cm) 27.94
Width (cm) 12.7
HS Code 6116105520
Country Of Origin LK
Weight (kg) 0.07

Features

  • Memphis 96720NF Series Cut Pro gloves are made of DSM Dyneema for ANSI level 5 abrasion resistance. The material also dissipates body heat and moisture from the inside of the glove to the outside.
  • They have nitrile coating on the palm and fingertips that add comfort and help the user to wear them for long hours.