Get it by Jun 1, Monday
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
Delivery
| Item | Leather Palm Gloves |
|---|---|
| Back Material | Goat Leather |
| Color | White |
| Cuff | Slip On |
| Cuff Style | Slip On |
| Cut | Drivers |
| Direction | Left Hand, Right Hand |
| Grade | Select |
| Leather Palm Material | Goat Leather |
|---|---|
| Leather Palm Process | Full Grain |
| Leather Palm Type | Grain |
| Liner Material | Unlined |
| Size | L |
| Sold As | Pair |
| Stitching Material | Cotton, Polyester |
| Thumb Style | Wing |
Memphis 3613 goatskin drivers' work gloves are designed for professionals to shield their hands from abrasions, cuts and splinters while maintaining the tactile sensitivity needed to handle tools and materials effectively. They are ideal for construction, manufacturing, agriculture and logistics.
| Height (cm) | 27.43 |
|---|---|
| Length (cm) | 23.83 |
| Width (cm) | 12.07 |
| HS Code | 4203290000 |
|---|---|
| Weight (kg) | 0.07 |