MEMPHIS GLOVE Luminator Drivers Insulated Work Gloves

Item: AF6TZQ
Model: 3440L
Cross Ref: 20JF24
Check Availability
In Stock

Get it by Monday, Jul 27

Size
$20.62
13% off
$17.94 /unit (ex. VAT)
Request Quote

Unlock 30-day payment terms

Business customers can apply for Net 30
No fees, No interest, Fast approval.

Payment

Delivery

  • Specifications
  • Product Details
  • Shipping Information
  • Features

Specifications

Item Leather Driver's Gloves
Back Material Polyester
Color Beige
Cuff Knit Wrist
Cuff Color Orange
Cuff Length 2"
Cuff Style Knit
Cut Clute
Direction Left Hand, Right Hand
Glove Back Color Orange
Glove Back Material Polyester
Glove Construction Cut And Sewn
Glove Cut Gunn
Glove Features High Visibility
Glove Hand Style Left And Right
Glove Insulation Material Thermosock
Glove Liner Material Thermosock
Glove Style Leather
Grade Grain
Hand Protection Style Glove
Hazard Type Cold Insulated
High-visibility Features High-Visibility Backing
Included Double Palm No
Insulated Yes
Leather Coverage Style Leather Palm
Leather Glove Style Drivers
Leather Grade Standard
Leather Palm Material Pigskin
Leather Palm Process Grain
Leather Palm Type Grain
Liner Material Thermosock
Min. Temp. Not Rated
Oil Resistant No
Palm Color Gray
Palm Material Pigskin
Palm/back Material Pigskin With Polyester Back
Reflective Backing Yes
Series Luminator
Size L
Size-alpha L
Size-numeric 9
Sold As Pair
Stitching Material Cotton, Polyester
Thumb Style Wing

Product Details

Memphis 3440 Luminator drivers' insulated work gloves are designed for professionals who work in cold, demanding and low-light environments for protection and comfort for hands while performing critical tasks in challenging work environments. They are ideal for construction, transportation and utilities, where maintaining visibility and warmth is paramount.

Shipping Information

Height (cm) 70.1
Length (cm) 23.83
Width (cm) 12.07
HS Code 4203290000
Weight (kg) 0.1575

Features

  • Memphis 3440 Luminator drivers' insulated work gloves feature ThermoSock insulation for cold environments, ensuring hands stay comfortable in low temperatures.
  • These gloves have a grain leather palm, offering durability and a reliable grip, suitable for tasks requiring both protection and control.
  • They come with reflective backing, making them suitable for low-light conditions and traffic management.
  • These gloves are equipped with a knit cuff, ensuring a secure fit and additional wrist protection, keeping out debris and cold air.
  • They further feature a left and right glove hand style, ensuring a precise fit on each hand for increased comfort and functionality.
  • These gloves have a cut and sewn glove construction, enhancing their durability and making them reliable for long-lasting use in demanding work environments.
raptor logo

Strictly Necessary Cookies

Always Active

These cookies make our website work. They include logging personal details, like login/sign-up or account data, browser information, images & videos, and shopping cart journey.

In addition, we use optimization cookies to test new features and designs on our website. The information collected helps us improve our website and customers' experience.

Advertising

These cookies are used to understand the performance and relevancy of our adverts, to provide you with personalised adverts on other websites and social media, to track when you have arrived at our site from a recognised third-party affiliate website, and to track if you made a purchase based on the adverts we displayed to you.

Recommendations

These cookies enable us to provide personalised product and content recommendations, to make the browsing experience more relevant to you.

Functionality

These cookies are used to offer customer surveys and feedback, to improve search results, and to allow you to share content from our website on social media.

Analytics

These cookies help us improve our website by collecting and reporting information on how you use it.

*Powered by Raptor Supplies

ChatMRO - Conversational Commerce for Industrial Parts

Find products, send an RFQ or purchase online. All from an AI-powered chat interface!

Chat Now
Stay on Raptor Supplies