-
Select Country
-
NewAsk ChatMRO
Don't know what you want??
Just Ask ChatMRO
No brand or part number needed.
Get it by Jun 29, Monday
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
Delivery
| Item | Leather Driver's Gloves |
|---|---|
| Ansi/isea Abrasion Level | Not Rated |
| Back Material | Polyester |
| Color | Orange, Tan |
| Cuff | Slip On |
| Cuff Style | Shirred Slip On |
| Cut | Drivers |
| Direction | Left Hand, Right Hand |
| Double Palm | No |
| Finger Coverage | Full Fingered |
| Glove Back Color | Orange |
| Glove Back Material | Polyester Mesh |
| Glove Cut | Gunn |
| Glove Features | High Visibility |
| Glove Liner Material | Unlined |
| Glove Palm Material | Pigskin |
| Hand Protection Style | Glove |
| Hazard Type | General Purpose |
| High-visibility Features | High-Visibility Backing |
|---|---|
| Leather Coverage Style | Leather Palm |
| Leather Glove Style | Drivers |
| Leather Grade | Premium |
| Liner Material | Unlined |
| Material | Pigskin, Polyester Mesh |
| Oil Resistant | No |
| Palm Color | Beige |
| Reflective Backing | Yes |
| Series | 34111 Series |
| Size | L |
| Size-alpha | L |
| Size-numeric | 9 |
| Sold As | Pair |
| Stitching Material | Cotton, Polyester |
| Thumb Style | Keystone |
| Additional Hazard Protection | None |
Memphis 34111 Luminator Hi-Visibility leather drivers' work gloves provide protection and a reliable grip with easily noticeable hand movements, even in situations with poor lighting or potential risks. They are ideal for construction, traffic control and transportation, where visibility and safety are paramount.
| Height (cm) | 1.02 |
|---|---|
| Length (cm) | 25.4 |
| Width (cm) | 12.7 |
| HS Code | 4203293010 |
|---|---|
| Country Of Origin | CN |
| Weight (kg) | 0.07 |