MEMPHIS GLOVE Luminator Leather Drivers Insulated Work Gloves

Item: AB9PUH
Model: 34411L
Cross Ref: 2ELH4
Check Availability
In Stock

Get it by Tuesday, Oct 20

Size
$26.92
13% off
$23.42 /unit (ex. VAT)
Request Quote

Unlock 30-day payment terms

Business customers can apply for Net 30
No fees, No interest, Fast approval.

Payment

Delivery

  • Specifications
  • Product Details
  • Shipping Information
  • Features

Specifications

Item Leather Driver's Gloves
Additional Hazard Protection None
Back Material Pigskin
Color Orange
Cuff Knit Wrist
Cuff Color Orange
Cuff Length 2"
Cuff Style Knit
Cut Gun
Direction Left Hand, Right Hand
Glove Back Color Orange
Glove Back Material Nylon
Glove Construction Cut And Sewn
Glove Cut Gunn
Glove Features High Visibility, Waterproof
Glove Hand Style Left And Right
Glove Insulation Material Thermosock
Glove Liner Material Thermosock
Glove Style Leather
Grade Premium
Hand Protection Style Glove
Hazard Type Cold Insulated
High-visibility Features High-Visibility Backing
Included Double Palm No
Insulated Yes
Leather Coverage Style Leather Palm
Leather Glove Style Drivers
Leather Grade Premium
Leather Palm Material Pigskin
Leather Palm Process Grain
Leather Palm Type Full Grain
Liner Material Thermosock
Min. Temp. Not Rated
Oil Resistant No
Palm Color Black
Palm Material Pigskin
Palm/back Material Pigskin With Nylon Back
Reflective Backing Yes
Series Luminator
Size L
Size-alpha L
Size-numeric 9
Sold As Pair
Stitching Material Cotton, Polyester
Thumb Style Wing

Product Details

Memphis 3411 Luminator leather drivers' insulated work gloves are designed for outdoor professionals who work in cold, low-visibility environments. These gloves are commonly used in the construction, transportation and utility industries, where adverse weather and reduced visibility pose challenges.

Shipping Information

Height (cm) 28.19
Length (cm) 28.7
Width (cm) 14.48
HS Code 4203293020
Country Of Origin CN
Weight (kg) 0.2115

Features

  • Memphis 3411 Luminator leather drivers insulated work gloves feature a ThermoSock liner, ensuring hands stay warm in cold conditions, making them indispensable for tasks in frigid climates.
  • These gloves offer reflective backing for enhanced visibility, vital for safety in low-light conditionsand also when exposed to light sources, guaranteeing that workers remain visible.
  • They come with a 2-inch knit cuff, providing a secure fit and additional wrist protection, effectively keeping out debris and cold air.
  • They have a grain leather palm, ensuring durability and a secure grip, making them reliable for handling tools and materials in challenging work environments.
  • They feature a waterproof design to keep hands dry in wet environments or during rainy weather, ensuring comfort and warmth.

Certifications

raptor logo

Strictly Necessary Cookies

Always Active

These cookies make our website work. They include logging personal details, like login/sign-up or account data, browser information, images & videos, and shopping cart journey.

In addition, we use optimization cookies to test new features and designs on our website. The information collected helps us improve our website and customers' experience.

Advertising

These cookies are used to understand the performance and relevancy of our adverts, to provide you with personalised adverts on other websites and social media, to track when you have arrived at our site from a recognised third-party affiliate website, and to track if you made a purchase based on the adverts we displayed to you.

Recommendations

These cookies enable us to provide personalised product and content recommendations, to make the browsing experience more relevant to you.

Functionality

These cookies are used to offer customer surveys and feedback, to improve search results, and to allow you to share content from our website on social media.

Analytics

These cookies help us improve our website by collecting and reporting information on how you use it.

*Powered by Raptor Supplies

ChatMRO - Conversational Commerce for Industrial Parts

Find products, send an RFQ or purchase online. All from an AI-powered chat interface!

Chat Now
Stay on Raptor Supplies