-
Select Country
-
NewAsk ChatMRO
Don't know what you want??
Just Ask ChatMRO
No brand or part number needed.
Get it by Jun 29, Monday
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
Delivery
| Item | Leather Driver's Gloves |
|---|---|
| Back Material | Pigskin |
| Color | Beige |
| Cuff | Slip On |
| Cuff Style | Slip On |
| Cut | Drivers |
| Direction | Left Hand, Right Hand |
| Grade | Select |
| Leather Palm Material | Pigskin |
|---|---|
| Leather Palm Process | Full Grain |
| Leather Palm Type | Grain |
| Liner Material | Unlined |
| Size | L |
| Sold As | Pair |
| Stitching Material | Cotton, Polyester |
| Thumb Style | Keystone |
Memphis 3405 pigskin leather palm gloves are versatile work gloves designed for the wearer to protect their hands from cuts, scrapes and punctures, ensuring safety while maintaining a strong grip. They are ideal for construction, agriculture, welding and general labor tasks.
| Height (cm) | 36.58 |
|---|---|
| Length (cm) | 25.68 |
| Width (cm) | 12.78 |
| HS Code | 4203290000 |
|---|---|
| Weight (kg) | 0.09 |