MEMPHIS GLOVE Leather Driver Work Gloves, Watch Your Hands Logo

Item: AB8DBV
Model: 3213HVIL
Cross Ref: 25D570
Check Availability
In Stock

Get it by Jan 22, Thursday

Size
$19.49
10% off
$17.54 /unit (ex. VAT)
Add To Cart
Request Quote

Unlock 30-day payment terms

Business customers can apply for Net 30
No fees, No interest, Fast approval.

Payment

Delivery

Specifications

Item Leather Driver's Gloves
Ansi/isea Abrasion Level Not Rated
Back Material Cowhide
Color Cream
Cuff Slip On
Cuff Style Shirred Slip On
Cut Drivers
Direction Left Hand, Right Hand
Double Palm No
Finger Coverage Full Finger
Glove Back Color Beige, Orange
Glove Back Material Cowhide
Glove Cut Gunn
Glove Features High Visibility
Glove Liner Material Unlined
Glove Palm Material Cowhide
Grade Industrial
Hand Protection Style Glove
Hazard Type General Purpose
High-visibility Features High-Visibility Fingertips And Safety Message
Leather Coverage Style Full Leather
Leather Glove Style Drivers
Leather Grade Premium
Leather Palm Material Cowhide
Material Cowhide
Message Watch Your Hands
Oil Resistant No
Palm Color Beige
Reflective Backing No
Series 3213HVI Series
Size L
Size- Alpha L
Size- Numeric 9
Sold As Pair
Stitching Material Cotton, Polyester
Thumb Style Keystone
Additional Hazard Protection None

Product Details

Memphis 3213HVI Series leather driver's gloves are used by professionals in the construction, transportation, agriculture and manufacturing industries. They are ideal for gripping objects, and also assist in holding as well as lifting operations. Moreover, these gloves feature a combination of abrasion resistance, durability, dexterity and comfort.

Shipping Information

Height (cm) 1.52
Length (cm) 23.37
Width (cm) 9.14
HS Code 4203290800
Country Of Origin CN
Weight (kg) 0.09

Features

  • Memphis 3213HVI Series leather driver's gloves feature industry-grade cow grain leather construction to provide superior abrasion resistance.
  • They have orange fingertips for improved visibility.
  • These gloves are cotton hemmed to maintain rigidity during intense applications.
  • They have a shirred elastic back and a keystone thumb pattern to give comfort to the wearer.