MECHANIX The Original Hi-Viz D5 Cut Resistant High Visibility Work Gloves

Item: AG2NPB
Model: SMG-C91-008
Cross Ref: 31TU54
Check Availability
In Stock

Get it by Wednesday, Sep 23

Size
$53.92
13% off
$46.91 /unit (ex. VAT)
Request Quote

Unlock 30-day payment terms

Business customers can apply for Net 30
No fees, No interest, Fast approval.

Payment

Delivery

  • Specifications
  • Shipping Information

Specifications

Item Cut Resistant Gloves
Abrasion Cycle Greater Than 1000
Abrasion Resistant Yes
Additional Hazard Protection None
Ansi Cut Grams Greater Than 1500
Ansi Puncture Newtons Greater Than 60N
Ansi/isea Abrasion Level 3
Ansi/isea Cut Level 4
Ansi/isea Cut Load 2200g
Ansi/isea Puncture Force 100N
Ansi/isea Puncture Level 5
Back Material Trekdry
Color Yellow
Cuff Hook And Loop
Cuff Style Hook And Loop
Cut Clute
Cut Resistant Yes
Cut-resistance Coverage Palm Side
Direction Left, Right
En 388 Rating 4X43E
Fda Compliant No
Finger Coverage Full Fingered
Finger Material Armortex, Synthetic Leather
Finger Style Full Finger
Glove Back Color Lime
Glove Back Material Trekdry
Glove Construction Cut And Sewn
Glove Features Breathable Back, Reflective Backing, Reinforced Palm, Reinforced Thumb Crotch, Touchscreen Compatible
Glove Hand Style Left And Right
Glove Length 8 1/2"
Glove Liner Material Armortex
Glove Performance General Purpose
Glove Style Mechanics
Hazard Type Cut Resistant
Included Double Palm Yes
Included Reinforced Thumb Crotch Yes
Latex-free No
Layered Palm Material Polyurethane, Synthetic Leather
Length 10"
Liner Material Armortex
Palm Material Synthetic Leather
Puncture Resistant Yes
Reflective Backing Yes
Series HI-VIZ ORIGINAL E5 Series
Silicone Free No
Size S
Size-alpha S
Size-numeric 8
Stitching Material Nylon
Thumb Style Straight
Touchscreen Compatible Yes

Shipping Information

Height (cm) 14.61
Length (cm) 24.51
Width (cm) 12.07
HS Code 6216005820
Weight (kg) 0.117

Certifications